
ABB 4.5 inch x 0.75 inch Steel Protector Cylinder
Description
Steel protector cylinder 4-1/4 inches width x 3/4 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Protector Cylinder | Material | Steel |
Color/Finish | Silver | Dimensions | 4-1/4 in L x 4-1/4 in W x 3/4 in H |
Type | Protector Plate | Standards | CSA 3313 |
UPC | 622538128515 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 4600 - UNIT = 4600 |