
ABB 8.5 inch x 3.75 inch 2-Gang Steel Protector Plate
Description
Steel protector plate 8-1/2 inches width x 3-3/4 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Protector Plate | Material | Steel |
Color/Finish | Silver | Dimensions | 8-1/2 in L x 8-1/2 in W x 3-3/4 in H |
Type | 2-Gang | Standards | CSA 3313 |
UPC | 622538128508 |
Packages
5 - UNIT = 5 | 25 - UNIT = (25) |