
WIREMOLD XCP5SLOT36 5 Channel Cable Protector - Standard Grade
Description
Organize and protect cords, cables, and hoses with Legrand's durable cable protectors. Durable construction enables use in heavy traffic areas, such as construction sites and industrial facilities.Available in 3' sections of interlocking tracks with either 5 channels (27K lb load rating) or 3 channels (50K lb load rating).Enhances safety at both indoor and outdoor jobsites
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Cable Protector | Material | Synthetic |
Color/Finish | Blue/Yellow | Dimensions | 38-3/4 in L x 20 in W x 2-1/2 in H |
Type | 5-Channel, Standard Grade | Standards | Buy American Compliant |
Application | For Heavy Traffic Areas, such as Construction Sites and Industrial Facilities | UPC | 786776194722 |
Packages
1 - UNIT - 1 |