![mmmcpt1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285007862.jpg?preset=medium)
3M CANADA CPT-1 0.66in-2.2in Cold Shrink Corrosion Protection Kit
Description
3M™ Corrosion Protection Kit is designed to provide a quick and easy method for protecting bulkhead termination connectors from the corrosive influences of wet and salt-fog installation environments. Mastic strips are provided for sealing between NPT fitting threads and the enclosure in use (junction box, cabinet, panel board, etc.).
Specifications
Brand Name | 3M | Item Name | Cold Shrink Corrosion Protection Kit |
Length | 4.8 in | Material | EPDM |
Series | CPT | Wire Size | 0.66 in |
Includes | Cold Shrink EPDM Rubber Insulator Assembly, Instruction Sheet, Mastic Seal Strip Pack, Cold Shrink Adapter Assembly | Standards | ANSI C119.1 |
Application | For Standard and Hazardous Locations | UPC | 054007430230 |
Packages
10 - UNIT - (10) |