Abbotsford
mmm7654s4

3M CANADA 0.83 inch-1.53 inch 3M Kit Termination Cold Shrink

Price $397.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:7654-S-4

Description

3M™ Cold Shrink QT-III Silicone Rubber Terminations are a one-piece, non-skirted silicone rubber termination that comes with factory-applied, pre-positioned Hi-K stress control layers underneath the insulator. Its short installed length is excellent for installations in limited spaces, such as those with motors, starters, switchgear, variable speed drives, transformers and similar connections which often reduce the need to add auxiliary boxes when enclosure space is limited. The 3M™ Cold Shrink QT-III Silicone Rubber Termination, 7654-S-4 has a conductor size range for 5 kV: 500-750 kcmil, 8 kV: 350-700 kcmil, 15 kV: 4/0 AWG-500 kcmil and 25/28 kV: 2/0 AWG-250 kcmil.

Specifications

Brand Name 3M Item Name Cold Shrink Termination Kit
Type QT-III Voltage Rating 5 - 28 kV
Conductor Size 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil, 500 kcmil, 600 kcmil, 700 kcmil, 750 kcmil Material Silicone Rubber
Series/Model 7650 Series For Use With 0.83 - 1.53 in Cable
Includes 1 Termination Per Kit Standards IEEE 48 Class I Approved
Application For Outdoor Applications UPC 054007422037

Packages

1 - UNIT - 1