
3M CANADA 7695-T-150 3M™ Cold Shrink QT-III Termination Kit 7695-T-150, Non-Skirted, Tape, Wire and UniShield®
Description
3M™ Cold Shrink QT-III Termination Kits offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The Hi-K stress control design delivers excellent BIL performance and lower surface stress, resulting in a more compact termination. The 3M™ Cold Shrink QT-III Termination Kit 7695-T-150 has a conductor size range for 5 kV: 700-1500 kcmil, 8 kV: 600-1250 kcmil, 15 kV: 500-1000 kcmil, 25/28 kV: 250-800 kcmil and 35 kV: 3/0 AWG-600 kcmil.
Specifications
Brand Name | 3M | Item Name | Cold Shrink Termination Kit |
Type | QT-III | Voltage Rating | 15 - 28 kV |
Conductor Size | 1000, 500, 600, 750, 800, 900 kcmil | Material | Silicone Rubber |
Series/Model | 7690 Series | For Use With | 1.15 - 1.9 in Cable |
Includes | (3) Non-Skirted, (1) 3 Phase, Cold Shrink Terminations | Standards | IEEE 48 Class I Approved |
Application | For Indoor Application | UPC | 054007417798 |
Packages
1 - UNIT - 1 |