
3M CANADA 1.79-3.32 inch 3M Cold Shrink End Cap, Black
Description
3M™ Cold Shrink End Caps EC-Series environmentally seal and mechanically protect exposed cable ends using no tools, mastics or tapes. The 3M™ Cold Shrink End Cap EC-3 has a use range of 1.79-3.32 inches (45.5-84.3 millimetres).
Specifications
Brand Name | 3M | Item Name | Cold Shrink End Cap |
Shrink Ratio | 2:1 | Expandable Inner Diameter | 84 mm |
Recovered Inner Diameter | 46 mm | Overall Length | 95 mm |
Material | EPDM | Color | Black |
Series/Model | EC Series | Outside Diameter | 94 mm |
Temperature Rating | -40 to 90 °C | Application | For Sealing the End of the Cable |
UPC | 051138524432 |
Packages
10 - UNIT - (10) |