
3M CANADA 0.46-0.82 inch 3M Cold Shrink End Cap, Black
Description
3M™ Cold Shrink End Caps EC Series are close ended, tubular rubber sleeves that are factory expanded and loaded onto a removable core. When positioned over the end of a cable or other cylindrical object, the core is removed to provide a reliable environmental seal. Different end caps are available to accommodate a wide range of sizes.
Specifications
Brand Name | 3M | Item Name | Cold Shrink End Cap |
Type | Non-Shrink | Shrink Ratio | 2:1 |
Expandable Inner Diameter | 21 mm | Recovered Inner Diameter | 12 mm |
Overall Length | 65 mm | Material | EPDM |
Color | Black | Series/Model | EC Series |
Outside Diameter | 21 mm | Temperature Rating | -40 to 90 °C |
Application | For Sealing the End of the Cable | UPC | 051128583883 |
Packages
10 - UNIT - (10) |