
3M CANADA 1.02-1.94 inch 3M Cold Shrink End Cap, Black
Description
The 3M™ Cold shrink EC-series end caps protects cables, pipes and other cylindrical objects from exposure to moisture, contamination, corrosion, ozone, ultra-violet radiation, physical contact and other environmental hazards.
Specifications
Brand Name | 3M | Item Name | Cold Shrink End Cap |
Expandable Inner Diameter | 1.94 in | Recovered Inner Diameter | 1.02 in |
Material | EPDM | Color | Black |
Series/Model | EC | Tensile Strength | 1400 lb/in² |
Ultimate Elongation | 750% | Temperature Rating | 73 °F |
Standards | RoHS 2011/65/EU Compliant | Application | Moisture Sealing and Physical Protection for Cables, Pipes or other Cylindrical Objects |
UPC | 051138524425 |
Packages
10 - Unit - (10) |