3M CANADA 3M Heat Shrink Heavy Duty End Cap for Cable Diameters 1.77-3.15 inch, Black
Description
3M™ Heat shrinkable end caps are typically used to seal cable ends and provide moisture, mechanical and environmental protection. SKE end caps are for heavy-duty applications.
Specifications
Brand Name | 3M | Item Name | Heat Shrink End Cap |
Type | Heavy-Duty | Expandable Inner Diameter | 3.97 in |
Recovered Inner Diameter | 1.77 in | Material | Cross-Linked Polyolefin |
Color | Black | Temperature Rating | -67 to 230 °F |
Standards | RoHS 2011/65/EU Compliant | UPC | 054007652045 |
Packages
10 - UNIT - (10) |