3M CANADA 3M Heat Shrink Heavy Duty End Cap for Cable Siameters 0.31-0.43 inch, Black
Description
3M™ Heat shrinkable end caps are typically used to seal cable ends and provide moisture, mechanical and environmental protection. SKE end caps are for heavy-duty applications.
Specifications
Brand Name | 3M | Item Name | Heat Shrink End Cap |
Type | Heavy Duty | Conductor Size | 8 - 16 mm² |
Expandable Inner Diameter | 20 mm | Recovered Inner Diameter | 8 mm |
Overall Length | 55.3 mm | Material | Cross-Linked Polyolefin |
Color | Black | UPC | 054007652007 |
Packages
50 - UNIT - (50) |