
ABB HSC300 1-1/2 inch 800–1,250kcmil Shrink-Kon Heavy-Wall Heat-Shrinkable Insulator, Black
Description
SHRINK-KON™ heat-shrinkable end cap provides effective method for sealing cable ends, pipe conduit, etc. Extra thickness at the tip of the end cap prevents sharp ends of the cable from puncturing the seal. Flame retardant. Rated from 600/1000 V, 90 °C continuous use. Shrink temperature of 120 °C. Resistant to common fluids and solvents. Adhesive liner provides complete environmental protection and insulation.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink End Cap | Type | Heavy Wall |
Voltage Rating | 600 V | Conductor Size | 405.366 - 405.366 mm² |
Shrink Ratio | 3:1 | Expandable Inner Diameter | 88.9 mm |
Recovered Inner Diameter | 29.972 mm | Overall Length | 4.5 in |
Color | Black | Standards | UL 94V-0 |
UPC | 786210881867 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 50 - UNIT = 50 | 4000 - UNIT = 4000 |