
ABB HSB125-50-4 4-Leg Shrink-Kon® Heavy-Wall Heat-Shrinkable Insulator, Black
Description
SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrinkable Boot | Type | Heavy Wall |
Conductor Size | 3.308 mm² | Shrink Ratio | 3:1 |
Number of Branches/Legs | 4 | Expandable Inner Diameter | 14.98 mm Finger, 46.482 mm Shaft |
Recovered Inner Diameter | 3.048 mm Finger, 11.938 mm Shaft | Overall Length | 3.74 in |
Color | Black | Wall Thickness | 0.1 in |
Temperature Rating | -55 to 100 °C | Application | For 4-Core Cables |
UPC | 786210872193 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 3360 - UNIT = 3360 |