![tabhsb200752](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969716.jpg?preset=medium)
ABB HSB200-75-2 Shrink-Kon® 2-Leg Heavy-Wall Heat-Shrinkable End Cap & Boots, Black
Description
SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat-Shrinkable Boot | Type | Heavy Wall |
Conductor Size | 3-300 AWG | Shrink Ratio | 3:1 |
Number of Branches/Legs | 2 | Expandable Inner Diameter | 21.082 - 50.038 mm |
Recovered Inner Diameter | 7.62 - 22.86 mm | Overall Length | 4.69 in |
Color | Black | Wall Thickness | 0.13 in |
Temperature Rating | -55 to 100 °C | Application | For 2-Core Cables |
UPC | 786210872155 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |