
ABB HSB240-112-3 Shrink-Kon® 3-Leg Heavy-Wall Heat-Shrinkable End Cap & Boots, Black
Description
SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat-Shrinkable Boot | Type | Breakout |
Conductor Size | 300-1000 kcmil | Shrink Ratio | 3:1 |
Number of Branches/Legs | 3 | Expandable Inner Diameter | 37.084 - 71.882 mm |
Recovered Inner Diameter | 17.526 - 35.052 mm | Overall Length | 7.01 in |
Color | Black | Wall Thickness | 0.16 in |
Temperature Rating | -55 to 100 °C | Application | For 3-Core Cables |
UPC | 786210878744 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 630 - UNIT = 630 |