Abbotsford
idi46401

IDEAL INDUSTRIES 46-401 Al/Cu Underground Splice Kit – 8 to 2 AWG, 600V

Price $32.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:46-401

Description

Direct burial rated. Heavy-wall heat shrinkable tubing — TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio. Adhesive liner provides complete insulation and protection. Simple one-piece design saves time and money.


Direct burial rated, underground splice kits

Heavy-wall heat shrink tubing with adhesive liner provides complete insulation and protection

Connector can be used for aluminum and/or copper cable

Meets the requirements of the 2005 NEC Code 110-14(B)600V maximum, 105°C rating

UV resistant

Specifications

Brand Name Ideal Sub Brand Thermo-Shrink®
Item Name Heat Shrink Kit Type Al/Cu Splice Kits
Temperature Rating 105 °C Standards RoHS Compliant
UPC 783250464012

Packages

1 - UNIT - 1