Abbotsford
pankphstta

PANDUIT KP-HSTTA Dual Wall Adhesive Lined Thin Wall Heat Shrink, Black

Price $224.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:KP-HSTTA

Description

Dual Wall Adhesive Lined Thin Wall Heat Shrink: Plastic Kit Box - Black only. For DAMP Locations.KIT CONTENTS:14 Each 3/16" (4.8mm) I.D. HSTTA19 12 Each 1/4" (6.4mm) I.D. HSTTA25 10 Each 3/8" (9.5mm) I.D. HSTTA38 6 Each 1/2" (12.7mm) I.D. HSTTA50 3 Each 3/4" (19.0mm) I.D. HSTTA75 2 Each 1" (25.4mm) I.D. HSTTA100

Specifications

Brand Name Panduit Sub Brand Damp-Shrink™
Type Heat Shrink Tubing Material Polyolefin
Standards UL Recognized, MIL SPEC Application 3:1 shrink ratio for damp applications. Provides excellent abrasion protection. Flexible
UPC 074983703661

Packages

1 - UNIT - 1