3M CANADA 39.4 inch 1000-2000 kcmil Wraparound Heat Shrink Cable Repair Sleeve
Description
3M™ Wraparound heat shrink cable repair sleeve is designed to repair damaged cable sheaths. It is also suitable for use with cable joints and as additional corrosion protection on undamaged cables.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 120 mm | Inner Diameter Recovered | 28 mm |
Wall Thickness Recovered | 3.2 mm | Length | 1000 mm |
Color | Black | Application | For Cable Joints and as Additional Corrosion Protection on Undamaged Cables |
UPC | 001895590924 |
Packages
1 - UNIT - 1 |