Abbotsford
mmmrjs510ft

3M CANADA 10 ft Coil 3M Rejacketing Sleeve

Price $506.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:RJS-5/10

Description

3M™ Rejacketing sleeves RJS series are designed so that 3M™ Cold Shrink QT-III Q-TIII Silicone Rubber Terminations can be used on 3/C (three conductor) medium voltage shielded power cables of tape shield, wire shield, armored and non-armored configurations. Rejacketing sleeves are designed to protect the phase legs (core) of 3/C shielded power cable from exposure to moisture, corrosion, ozone, ultra-violet radiation, physical contact and other hazards that are associated with termination operating environments. Rejacketing sleeves are designed to be used in conjunction with 3M™ Cold Shrink Breakout Boots and Silicone Rubber Terminations.

Specifications

Brand Name 3M Item Name Rejacketing Sleeve
Inner Diameter Expanded 1.3 in Inner Diameter Recovered 1.62 in
Length 10 ft Series RJS
Voltage Rating 3.3 - 35 kV Temperature Rating 194 °F
Color Gray For Use With 3M™ Cold Shrink Breakout Boots and 3M™ Silicone Rubber Terminations
UPC 054007431077

Packages

1 - UNIT - 1