HUBBELL HSB110H48PF 1-3/0AWG 48 inch Long 1.1 inch Diameter 1000V Burndy Polyolefin Heat Shrinkable Tube, Black
Description
Cross-linked polyolefin heat shrinkable heavy wall tube. The shrink ratio is 3:1 and the inside diameter is coated with an adhesive sealant to protect against moisture and corrosion. UL486D listed for direct burial applications. Accommodates #14 AWG - 500 kcmil conductors. Operating temperatures from –55 to 135° C with a shrink temperature of 120° C.
Specifications
Brand Name | Burndy | Item Name | Heat Shrink Tubing |
Type | Printable | Inner Diameter Expanded | 27.95 mm |
Inner Diameter Recovered | 10.16 mm | Wall Thickness Recovered | 3.04 mm |
Length | 48 in | Material | Polyolefin |
Wall Type | Thick | Wire Size | 1-3/0 AWG |
Shrink Ratio | 3:1 | Temperature Rating | -55 to 135 °C |
Color | Black | Standards | UL Listed |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |