HUBBELL 9 inch 1-3/0AWG Burndy Tube Heat Shrinkable Polyolefin, Black
Description
Heat Shrink Black
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Heat Shrink Tubing | Type | Heat Shrinkable Tube |
Length | 9 in | Shrink Ratio | 2:1 |
Standards | RoHS Compliant | UPC | 781810429389 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |