
ILSCO CANADA 30 inch ILSCO HSHW Heavy Heat Shrink
Description
Heavy wall with adhesive liner heat shrinkable tubing. 3:1 shrink ratio. Inner adhesive liner. Flame retardant. Provides a wide range of coverage when used on connectors and cable. Ensures reliability for insulating terminations and splices.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Type | HSHW:HEAVY HEAT SHRINK | Voltage Rating | 600 V |
Shrink Ratio | 3:1 | Color | Black |
Standards | CSA File Number:AP-100973-1;UL Control Number:8M24;UL File Number:E158587;UL / CULUS Specification:UL 486D Listed | Application | Heat Shrinkable Tubing, Heavy Wall |
UPC | 783669420159 |
Packages
5 - UNIT - (5) |