
3M CANADA 48 inch 3M Heavy-Wall Flame-Retardant Cable Sleeve HDT-0800-48A
Description
3M™ Heat shrinkable heavy-wall cable sleeves HDT are cross-linked polyolefin. They are flame-retardant, highly split resistant and fast shrinking to provide rapid installation. The 48 inch (121.9 cm) sleeves come standard with a factory-applied adhesive/sealant. Order any of several packaging choices or look for the counter merchandiser assortment at a 3M authorized distributor and are not printed. MIL-DTL-23053/15, Class 1. Order in the size equivalent to expanded inside diameter required.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Self-Extinguishing | Inner Diameter Expanded | 0.8 in |
Inner Diameter Recovered | 0.2 in | Wall Thickness Recovered | 0.11 in |
Length | 48 in | Material | Heavy-Duty Polyolefin |
Wall Type | Heavy | Shrink Ratio | 3:1 |
Tensile Strength | 2400 lb/in | Color | Black |
Standards | AMS Approved | UPC | 054007406501 |
Packages
20 - UNIT - (20) |