
3M CANADA 48 inch 3M Heat Shrink Heavy-Wall Flame-Retardant Cable Sleeves HDT-1100
Description
3M™ Heavy Wall Flame-Retardant Cable Sleeves provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection. These cable sleeves come in a length of 48 inches (121.9 cm).
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Self-Extinguishing | Inner Diameter Expanded | 1.1 in |
Inner Diameter Recovered | 0.37 in | Wall Thickness Recovered | 0.12 in |
Length | 48 in | Material | Polyolefin |
Wall Type | Heavy | Shrink Ratio | 3:1 |
Color | Black | Standards | AMS Approved |
UPC | 054007406518 |
Packages
20 - UNIT - (20) |