
3M CANADA 48 inch 3M Heat Shrink Heavy-Wall Flame-Retardant Cable Sleeves HDT-1500
Description
3M™ Heat shrinkable heavy-wall cable sleeves HDT are cross-linked polyolefin. They are flame-retardant, highly split resistant and fast shrinking to provide rapid installation. The 48 inch (121.9 cm) sleeves come standard with a factory-applied adhesive/sealant. Order any of several packaging choices or look for the counter merchandiser assortment at a 3M authorized distributor and are not printed. MIL-DTL-23053/15, Class 1. Order in the size equivalent to expanded inside diameter required.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 1-1/2 in | Inner Diameter Recovered | 1/2 in |
Wall Thickness Recovered | 0.17 in | Length | 48 in |
Material | Polyolefin | Wall Type | Heavy |
Shrink Ratio | 3:1 | Tensile Strength | 2400 lb/in |
Color | Black | Standards | AMS Standard |
UPC | 054007406525 |
Packages
20 - UNIT - (20) |