3M„¢ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-1500-9 inch
Description
Heat Shrink Heavy Wall Cable Sleeves ITCSN are highly split resistant and fast shrinking to provide rapid installation. The cut-to-length sleeves come standard with a factory-applied adhesive/sealant. Order any of several packaging choices or look for the counter merchandiser assortment at a 3M authorized distributor. Rated to 1 kV, UL Listed 486 D for 600V. File Number E102356. CSA Rating. When ordering, please specify boxed, bulk, tamper evident bag or merchandising display to assure proper pricing.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 1-1/2 in | Inner Diameter Recovered | 1/2 in |
Length | 9 in | Material | Polyolefin |
Voltage Rating | 600 V | Wall Type | Heavy |
Wire Size | 3/0 AWG - 400 kcmil | Shrink Ratio | 4:1 |
Temperature Rating | -55 to 100 °C | Shrink Temperature | 121 °C |
Tensile Strength | 2400 lb/in² | Color | Black |
Standards | UL Listed, CSA Certified and RoHS 2011/65/EU Compliant | UPC | 054007504726 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |