3M CANADA 3M Heat Shrink Heavy-Wall Cable Sleeve for 1 kV ITCSN-3000-48 inch
Description
3M™ Heat shrinkable heavy-wall cable sleeves ITCSN are cross-linked polyolefin. They are highly split resistant and fast shrinking to provide rapid installation. The cut-to-length sleeves come standard with a factory-applied adhesive/sealant.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 3 in | Inner Diameter Recovered | 1 in |
Length | 48 in | Material | Polyolefin |
Voltage Rating | 600 V | Wall Type | Heavy |
Wire Size | 600-1250 kcmil | Shrink Ratio | 4:1 |
Temperature Rating | -55 to 110 °C | Shrink Temperature | 250 °F |
Tensile Strength | 2400 lb/in² | Color | Black |
Standards | UL File E102356, 486D Standard, CSA LR86335 Certified | Application | For Indoor, Outdoor or Overhead use |
UPC | 054007089070 |
Packages
5 - UNIT - (5) |