Abbotsford
tabhs40400l

ABB 12 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black

Price $28.5229 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HS40-400L

Description

SHRINK-KON™ heavy-wall heat-shrinkable tubing made of thermally stabilized cross-linked polyolefin, enabling a recovered wall thickness greater than that of the cable jacket replaced. Withstands severe mechanical requirements of U.R.D. submersible and direct burial installations. Tubing, featuring an internally applied sealant, offers protection against moisture and may be used over lead, steel, aluminium, copper, standard plastic and elastomeric insulating materials. Shrink temperature of 120 °C. High-impact, abrasion, corrosion and chemical resistance. Rated for 600 V, 90 °C continuous use.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Sleeve Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 38.1 mm Inner Diameter Recovered 11.9 mm
Wall Thickness Recovered 4.1 mm Length 12 in
Material Polyolefin Voltage Rating 600 V
Wall Type Heavy, Thick Wire Size 67.424 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black Standards UL Approved
UPC 786210878584

Packages

1 - UNIT - 1 10 - UNIT = 10 980 - UNIT = 980