![tabhs5001000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970296.jpg?preset=medium)
ABB 9 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black
Description
Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink Tubing | Type | Heavy-Wall Heat Shrinkable Tubing |
Inner Diameter Expanded | 16 mm | Inner Diameter Recovered | 50.6 mm |
Wall Thickness Recovered | 4.1 mm | Length | 9 in |
Material | Cross-Linked Polyolefin | Voltage Rating | 600 V |
Wall Type | Heavy | Wire Size | 126.67 mm² |
Shrink Ratio | 3:1 | Temperature Rating | -55 to 110 °C |
Color | Black | Standards | UL File Number E9809 |
UPC | 786210858234 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 420 - UNIT = 420 |