ABB 3 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black
Description
Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink Tubing | Type | Heavy-Wall Heat Shrinkable Tubing |
Inner Diameter Expanded | 3 mm | Inner Diameter Recovered | 8.9 mm |
Wall Thickness Recovered | 1.8 mm | Length | 3 in |
Material | Cross-Linked Polyolefin | Voltage Rating | 600 V |
Wall Type | Heavy | Wire Size | 2.08 mm² |
Shrink Ratio | 3:1 | Temperature Rating | -55 to 110 °C |
Color | Black | UPC | 786210898339 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 3360 - UNIT = 33600 |