TYCO ELECTRONICS WCSM-34/8-1200-S-(B25) Heat Shrink Tubing Semi-Rigid, Sealant Coated 4:1 ratio 34 mm diameter 48 in L Black
Description
Sealant coated heat-shrink tubing with 1000 V rated. For use on standard poly or elastomeric insulated/jacketed cable or lead-jacketed cables, which may include aluminium or steel armoring. Can be used to seal an in-line splice or terminal lug seal for non-flame retardant applications, cable re-jacketing and mechanical protection.
Specifications
Brand Name | Raychem | Color | Black |
UPC | 045686070350 |
Packages
1 - UNIT - 1 |