3M CANADA 4 ft 3M Medium-Wall Cable Sleeve IMCSN-4300-48A
Description
3M™ Heat shrinkable medium-wall cable sleeves IMCSN are reliable, tough performers made of split-resistant cross-linked polyolefin.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 4.3 in | Inner Diameter Recovered | 1-1/2 in |
Length | 48 in | Material | Cross-Linked Polyolefin |
Series | IMCSN | Voltage Rating | 1 kV |
Wall Type | Medium | Wire Size | 1000 - 2500 kcmil |
Shrink Ratio | 3:1 | Temperature Rating | 55 - 100 °C |
Color | Black | Standards | ABS, MIL-I-23053/15A Class 2, RoHS 2011/65/EU Compliant |
Application | For Access Network, Access Network xDSL, Longhaul/Metro Loop Network, Outdoor, Wireless Network, Backhaul | UPC | 054007588092 |
Packages
10 - UNIT - (10) |