3M CANADA 4 ft 3M Heat Shrink Medium-Wall Cable Sleeve IMCSN-2000-48A
Description
3M™ Heat Shrink Medium-Wall Polyolefin Tubing sleeves are designed to provide reliable performance for electrical splices, connections, and terminations, as well as mechanical and environmental protection. Fabricated from cross-linked polyolefin, the tubing is highly split-resistant and fast-shrinking to provide rapid installation.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 2 in | Inner Diameter Recovered | 16.5 mm |
Length | 4 ft | Material | Cross-Linked Polyolefin |
Series | IMCSN | Voltage Rating | 1 kV |
Wall Type | Medium | Wire Size | 300 - 500 kcmil |
Shrink Ratio | 3:1 | Temperature Rating | 55 - 100 °C |
Color | Black | Standards | RoHS 2011/65/EU Compliant |
Application | For Access Network, Access Network xDSL, Longhaul/Metro Loop Network, Outdoor, Wireless Network, Backhaul | UPC | 054007588146 |
Packages
15 - UNIT - (15) |