3M CANADA 4 ft 3M Heat Shrink Medium-Wall Cable Sleeve IMCSN-3000-48A
Description
3M™ Heat Shrink Medium-Wall Polyolefin Tubing sleeves are designed to provide reliable performance for electrical splices, connections, and terminations, as well as mechanical and environmental protection. Fabricated from cross-linked polyolefin, the tubing is highly split-resistant and fast-shrinking to provide rapid installation.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 3 in | Inner Diameter Recovered | 1 in |
Length | 48 in | Material | Cross-Linked Polyolefin |
Series | IMCSN | Voltage Rating | 1 kV |
Wall Type | Medium | Wire Size | 600 - 1250 kcmil |
Shrink Ratio | 3:1 | Temperature Rating | 55 - 100 °C |
Color | Black | Standards | ABS, MIL-I-23053/15A Class 2, RoHS 2011/65/EU Compliant |
Application | For Access Network, Access Network xDSL, Longhaul/Metro Loop Network, Outdoor, Wireless Network, Backhaul | UPC | 054007588153 |
Packages
15 - UNIT - (15) |