Abbotsford
mmmmdt170048a

3M CANADA 1.7 inch x 48 inch 3M Heat Shrinkable Medium-wall Cable Sleeves MDT, Black

Price $83.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:MDT-1700-48A

Description

3M™ Heat shrinkable medium-wall cable sleeves MDT are flame-retardant and protect against mechanical and environmental dangers, providing excellent abrasion, corrosion and chemical resistance. MDT sleeves have greater flexibility than the HDT, our heavy-wall version. Installation of these fast-shrinking sleeves is easy with little training necessary. The 48 in (121.9 cm) lengths are unprinted and come standard with a factory-applied adhesive/sealant, a thermoplastic material that remains flexible over long periods under adverse environmental conditions. During heating the sealant softens, bonds to underlying surfaces and fills small voids that might be present.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Self-Extinguishing Inner Diameter Expanded 1.7 in
Inner Diameter Recovered 0.6 in Wall Thickness Recovered 0.1 in
Length 48 in Material Medium Duty Polyolefin
Voltage Rating 600 V Wall Type Medium
Shrink Ratio 3:1 Temperature Rating 110 - 230 °F
Shrink Temperature 250 °F Tensile Strength 2400 lb/in
Color Black Standards UL Listed, CSA Certified
UPC 054007406778

Packages

20 - UNIT - (20)