![pankphstt1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298376372.jpg?preset=medium)
PANDUIT KP-HSTT1 19in-50in Heat Shrink Kit Box, Back
Description
Heat shrink kit box - plastic case, various sizes, black only. For DRY Locations.KIT CONTENTS:35 Each HSTT09 3/32" (2.4mm) I.D. 25 Each HSTT12 1/8" (3.2mm) I.D. 21 Each HSTT19 3/16" (4.8mm) I.D. 21 Each HSTT25 1/4" (6.4mm) I.D. 7 Each HSTT38 3/8" (9.5mm) I.D. 7 Each HSTT50 1/2" (12.7mm) I.D.
Specifications
Brand Name | Panduit | Sub Brand | Dry-Shrink™ |
Item Name | Heat Shrink Tubing | Type | Heat Shrink Tubing |
Material | Polyolefin | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Color | Black |
Application | For Dry Locations | UPC | 074983703647 |
Packages
1 - UNIT - 1 |