![pankphstt2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324837844.jpg?preset=medium)
PANDUIT 19 inch-50 inch Heat Shrink Kit Box
Description
KIT CONTENTS:35 Each HSTT09 3/32" (2.4mm) I.D. - 7 Colors 25 Each HSTT12 1/8" (3.2mm) I.D. - 7 Colors 21 Each HSTT19 3/16" (4.8mm) I.D. - 7 Colors 21 Each HSTT25 1/4" (6.4mm) I.D. - 7 Colors 7 Each HSTT38 3/8" (9.5mm) I.D. - 7 Colors 7 Each HSTT50 1/2" (12.7mm) I.D. - 7 Colors
Specifications
Brand Name | Panduit | Sub Brand | Dry-Shrink™ |
Type | Heat Shrink Tubing | Material | Polyolefin |
Shrink Ratio | 2:1 | Color | Red, Yellow, Green, Blue, White, Clear, and Black |
Standards | UL Recognized, CSA Approved, MIL SPEC | Application | Kit of Heat Shrink products for DRY locations. |
UPC | 074983703654 |
Packages
1 - UNIT - 1 |