HUBBELL 14 Pieces 6 inch 18-300kcmil Burndy HSB11612T6PF14 Thin Wall Heat Shrink Tubing Kit, Black
Description
Cross-linked polyolefin heat shrinkable thin wall tube. It is of 6 inch length. It is a flexible thin wall, flame retardant heat shrink tubing made of cross-linked polyolefin. The 2:1 shrink ratio allows for faster shrink recovery, covering wire sizes #18 AWG to 300 kcmil. Operating temperature from –55 to 135° C with a shrink temperature of 120° C.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Heat Shrink Tubing | Type | Thin Wall Heat Shrinkable Tube |
Inner Diameter Recovered | 12.7 mm | Length | 152.4 m |
Material | Polyolefin | Voltage Rating | 600 V |
Wall Type | Thin | Wire Size | 18 - 300 kcmil |
Shrink Ratio | 2:1 | Temperature Rating | -55 to 135 °C |
Color | Black | Standards | CSA Certified, UL Listed |
UPC | 781810214688 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |