IDEAL INDUSTRIES 46-602 4' x 3/32" 14-12 AWG Thermo-Shrink® Thin-Wall Heat Shrink Disk
Description
Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience. Use to bundle wires for very flexible light-duty harnesses.Highly flame-retardant and flexible; resistant to common fluids and solvents.Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS. 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C. RoHS compliant. UV resistant.
Specifications
Brand Name | Ideal | Sub Brand | Thermo-Shrink® |
Item Name | Heat Shrink Tubing Disk | Type | Thin-Wall |
Inner Diameter Expanded | 2.3622 mm | Inner Diameter Recovered | 3.1 mm |
Wall Thickness Recovered | 0.44 mm | Length | 4 ft |
Material | Polyolefin | Wall Type | Thin |
Wire Size | 2.08 mm² | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 125 °C | Shrink Temperature | 70 °C |
Standards | UL Listed, cURus Certified, RoHS Compliant | UPC | 783250466023 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |