Abbotsford
idi46608

IDEAL INDUSTRIES 46-608 4' x 1/2" 4-1 AWG Thermo-Shrink® Thin-Wall Heat Shrink Disk

Price $38.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:46-608

Description

Thermo-shrink® thin-wall heat shrinkable tubing with 2:1 shrink ratio. Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience. Use to bundle wires for very flexible light-duty harnesses. Highly flame-retardant and flexible. Resistant to common fluids and solvents.


Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience

Use to bundle wires for very flexible light-duty harnesses

Highly flame-retardant and flexible; resistant to common fluids and solvents

Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°CRoHS compliant

UV resistant

Specifications

Brand Name Ideal Sub Brand Thermo-Shrink®
Item Name Heat Shrink Tubing Type Thin-Wall
Inner Diameter Expanded 13.7 mm Inner Diameter Recovered 6.4 mm
Wall Thickness Recovered 0.65 mm Length 4 ft
Material Polyolefin Wall Type Thin
Wire Size 21.149 mm² Shrink Ratio 2:1
Temperature Rating -55 to 125 °C Shrink Temperature 70 °C
Color Black Standards UL 224, UR Certified, CSA Certified, RoHS Compliant
UPC 783250466085

Packages

1 - UNIT - 1