ILSCO CANADA 96 inch ILSCO Thin Wall Thin Heat Shrink
Description
Thin wall heat shrinkable tubing. 2:1 shrink ratio. Rated for 600 volts. Provides a wide range of coverage when used on connectors and cable. Assures product reliability for insulating and protecting terminations and splices. Protects tubing from damage and keeps it clean. Ensures reliability.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Heat Shrink Tubing | Type | HSTW:THIN HEAT SHRINK |
Inner Diameter Expanded | 3.17 mm | Inner Diameter Recovered | 1.57 mm |
Wall Thickness Recovered | 0.508 mm | Length | 8 ft |
Voltage Rating | 600 V | Wall Type | Thin |
Wire Size | 0.128 mm² | Shrink Ratio | 2:1 |
Color | Black | Standards | UR Certified |
Application | For Shrink Wrap | UPC | 032076002534 |
Packages
10 - UNIT - (10) |