Abbotsford
mmmbbi3a20

3M CANADA BBI-3A20 3M™ Bus Bar Heat Shrink Tubing BBI-3A-20

Price $25.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:BBI-3A20

Description

3M™ BBI-A tubing is made of specially formulated, cross-linked, flame-retardant, track-resistant polyolefin that will shrink to fit rectangular, square or round bus bars. This tubing comes in a case quantity of 20.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Inner Diameter Expanded 2.38 in Length 20 ft
Material Cross-Linked Polyolefin Color Red
For Use With 3.28 - 5.57 in 25 kV Bus Bar UPC 051135357262

Packages

20 - UNIT - (20)