3M CANADA BBI-4A20 3M™ Bus Bar Heat Shrink Tubing BBI-4A-20
Description
3M™ BBI-A tubing is made of specially formulated, cross-linked, flame-retardant, track-resistant polyolefin that will shrink to fit rectangular, square or round bus bars. This tubing comes in a case quantity of 20.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 4.35 in | Wall Thickness Recovered | 0.113 in |
Length | 20 ft | Material | Cross-Linked Polyolefin |
Voltage Rating | 15/25/5/8 kV | Shrink Ratio | 1.5:2 |
Temperature Rating | -55 to 110 °C | Color | Red |
For Use With | 5.43 - 8.86 in 25 kV Bus Bar | Standards | ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant |
UPC | 051135357286 |
Packages
20 - UNIT - (20) |