3M CANADA EPS300-3/8-BK-48 Heat Shrink Tubing Flexible, Adhesive-Lined 3:1 ratio 3/8 in diameter 48 in L Black
Description
3M™ Tubing EPS 300 is a thin-wall tubing offering the advantages of integral, dual wall construction. The tubing is made from flame-retardant, flexible polyolefin-lined with an internal layer of special thermoplastic adhesive. The heat shrinkable outer wall is selectively irradiation cross-linked, while the adhesive maintains high flow and excellent adhesion characteristics.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flexible, Adhesive-Lined | Inner Diameter Expanded | 3/8 in |
Inner Diameter Recovered | 0.12 in | Wall Thickness Recovered | 0.055 in |
Length | 48 in | Material | Polyolefin |
Series | EPS-300 | Wall Type | Thin |
Shrink Ratio | 3:1 | Temperature Rating | -55 to 110 °C |
Shrink Temperature | 121 °C | Tensile Strength | 2100 lb/in² |
Color | Black | Standards | UL File Number E157227, CSA File Number LR38227 |
Application | Automotive, Truck and Marine, Electronic Components, Wire Splices, Wire Bundles and Harness Breakouts | UPC | 051128597309 |
Packages
12 - UNIT - (12) |