![mmmfp3011/4x6bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/226439871.jpg?preset=medium)
3M CANADA 1/4 inch x 6 inch FP-301 Heat Shrink Tubing, Black
Description
3M™ Heat Shrink Thin-Wall Tubing is a heat-shrinkable, flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flame-Retardant | Inner Diameter Expanded | 1/4 in |
Inner Diameter Recovered | 1/8 in | Wall Thickness Recovered | 1/4 in |
Length | 6 in | Material | Flexible Polyolefin |
Series | FP-301 | Voltage Rating | 600 V |
Wall Type | Thin | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Shrink Temperature | 100 °C |
Tensile Strength | 2400 lb/in² | Color | Black |
Standards | ABS and AMS 3636, 3637, AMS-DTL-23053/5, Class 1, AMS-DTL-23053/5, Class 2, SAE-AMS-DTL-23053/5, Class 1, SAE-AMS-DTL-23053/5, Class 2, CSA Certified, UL Listed | Application | For Shrink-Fit Electrical Insulation Over Cable Splices and Terminations, Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering |
UPC | 051128601143 |
Packages
10 - UNIT - (10) |