3M CANADA COMPANY FP301-1/8X6BK HEAT SHRINK TUBING 1/8inX 6in BLK BRANCH MADE
Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flame-Retardant | Inner Diameter Expanded | 1/8 in |
Inner Diameter Recovered | 0.062 in | Wall Thickness Recovered | 0.02 in |
Length | 6 in | Material | Flexible Polyolefin |
Series | FP-301 | Voltage Rating | 600 V |
Wall Type | Thin | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Shrink Temperature | 100 °C |
Tensile Strength | 2400 lb/in² | Color | Black |
Standards | ABS and AMS 3636, 3637, AMS-DTL-23053/5, Class 1, AMS-DTL-23053/5, Class 2, SAE-AMS-DTL-23053/5, Class 1, SAE-AMS-DTL-23053/5, Class 2, CSA Certified, UL Listed | Application | For Shrink-Fit Electrical Insulation Over Cable Splices and Terminations, Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering |
Packages
10 - UNIT - 10 |