3M CANADA 3/16 inch x 6 inch FP-301 Heat Shrink Tubing, Black
Description
3M™ Heat Shrink Thin-Wall Tubing is a heat-shrinkable, flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flexible | Inner Diameter Expanded | 0.187 in |
Inner Diameter Recovered | 0.093 in | Length | 6 in |
Material | Polyolefin | Series | FP-301 |
Voltage Rating | 600 V | Wall Type | Thin, Single |
Shrink Ratio | 2:1 | Temperature Rating | -55 to 135 °C |
Shrink Temperature | 100 °C | Tensile Strength | 2400 lb/in² |
Color | Black | Standards | UL Listed, CSA Certified |
Application | For Lightweight Wire-Harness Covering, Fire-Resistant Covering, Wire Marking, Wire Bundling and Component Packaging | UPC | 051128601204 |
Packages
10 - UNIT - (10) |