
3M CANADA FP301-KIT-BLACK 3M™ Heat Shrink Tubing Assorted Black Kit FP-301-Black, 5 Kits/Case
Description
3M™ Heat Shrink Thin-Wall Tubing is a heat-shrinkable, flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Length | 6 in | Material | Polyolefin |
Wall Type | Thin, Single | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Shrink Temperature | 212 °F |
Color | Black | Standards | UL Listed, CSA Certified |
UPC | 051135381397 |
Packages
5 - UNIT - (5) |