Abbotsford
mmmfp301kitblk

3M CANADA FP301-KIT-BLACK 3M™ Heat Shrink Tubing Assorted Black Kit FP-301-Black, 5 Kits/Case

Price $165.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FP301-KIT-BLACK

Description

Heat Shrink Thin-Wall Tubing is typically used as a shrink-fit electrical insulation over cable splices and terminations. It is also used for lightweight wire harness covering, wire marking, wire bundling, component packaging and fire resistant covering. The tubing is split resistant, mechanically tough, easily marked and resists cold flow. This product meets the requirements of SAE-AMS-DTL-23053/5, Class 1, Class 2 (clear) AMS-3636, AMS-3637, is Underwriters Laboratories (UL) Recognized, File E-39100, at 600 volts maximum @ 125°C and is CSA Certified, CSA LR38227, at 600 volts maximum @ 125°C.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Length 6 in Material Polyolefin
Wall Type Thin, Single Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Shrink Temperature 212 °F
Color Black Standards UL Listed, CSA Certified
UPC 051135381397

Packages

5 - UNIT - (5)