3M CANADA 1-1/2 inch x 48 inch Heat Shrink, Clear
Description
Heat Shrink Thin-Wall Tubing is typically used as a shrink-fit electrical insulation over cable splices and terminations. It is also used for lightweight wire harness covering, wire marking, wire bundling, component packaging and fire resistant covering. The tubing is split resistant, mechanically tough, easily marked and resists cold flow. This product meets the requirements of SAE-AMS-DTL-23053/5, Class 1, Class 2 (clear) AMS-3636, AMS-3637, is Underwriters Laboratories (UL) Recognized, File E-39100, at 600 volts maximum @ 125°C and is CSA Certified, CSA LR38227, at 600 volts maximum @ 125°C.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flexible | Inner Diameter Expanded | 1-1/2 in |
Inner Diameter Recovered | 3/4 in | Wall Thickness Recovered | 0.04 in |
Length | 48 in | Material | Polyolefin |
Series | FP-301 | Voltage Rating | 600 V |
Wall Type | Thin, Single | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 135 °C | Shrink Temperature | 100 °C |
Tensile Strength | 2400 lb/in² | Color | Clear |
Standards | SAE-AMS-DTL-23053/5, Class 1, Class 2, AMS-3636, 3637, UL E39100, CSA LR38227, Military Specification MIL-I-23053/5, MIL-DTL-23053/5 | Application | For Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering |
UPC | 051128598574 |
Packages
12 - UNIT - (12) |